Racks for test tubes, acrylic
18 mm, 12 (2×6), 165×65 mm, 57 mm
Katalog # 212-8372
Leverandør: KOEHLER TECHNISCHE PRODUKTEN
Gå til:
Product Details & Documents
Made of acrylic, clear.
These test tube racks are of stable version, solid, hygienic, easily cleaned and physiologically inert with intermediate level, recesses in base.
Specifikationer
- Hul Ø:18 mm
- Ant. huller:12 (2×6)
- Højde:57 mm
- L×B:165×65 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



