Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Racks for test tubes, acrylic

Racks for test tubes, acrylic

18 mm, 20 (2×10), 275×65 mm, 57 mm
  212-8373
Racks for test tubes, acrylic
  212-8373
Racks for test tubes, acrylic
Racks for test tubes, acrylic

18 mm, 20 (2×10), 275×65 mm, 57 mm

 
656,00 kr
   
1 * 1 Items
 

Made of acrylic, clear.

These test tube racks are of stable version, solid, hygienic, easily cleaned and physiologically inert with intermediate level, recesses in base.

 
  • Hul Ø:
    18 mm
  • Ant. huller:
    20 (2×10)
  • Højde:
    57 mm
  • L×B:
    275×65 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.