Racks for test tubes, acrylic
18 mm, 24 (2×12), 325×65 mm, 57 mm
Katalog # 212-8374
Leverandør: KOEHLER TECHNISCHE PRODUKTEN
Gå til:
Product Details & Documents
Made of acrylic, clear.
These test tube racks are of stable version, solid, hygienic, easily cleaned and physiologically inert with intermediate level, recesses in base.
Specifikationer
- Hul Ø:18 mm
- Ant. huller:24 (2×12)
- Højde:57 mm
- L×B:325×65 mm
- Seq:04



