Microtube racks
rød, 24 (2×12), 1,5 ml, 270×50×50 mm
Katalog # 212-6636
Leverandør: KOEHLER TECHNISCHE PRODUKTEN
Gå til:
Product Details & Documents
Acrylic.
Specifikationer
- Til rør:1,5 ml
- Ant. huller:24 (2×12)
- Farve:rød
- Seq:06
- B×D×H:270×50×50 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



