UV mini lamps
UV-minilampe, kortbølge, med nylonstrop, 159 × 25 × 56 mm, UVG-4, Feltbrug, 254 nm, 4 W
Katalog # UVPA95-0158-04
Leverandør: UVP ULTRA VIOLET PRODUCTS
Gå til:
Product Details & Documents
These lamps are excellent for quick field inspection or fluorescence applications.
- For field use and fluorescence work
- Longwave, shortwave, and combination options available
- Four-watt intensity
- Impact-resistant plastic
Mini UV Lamps feature four-watt intensity and are powered by four AA batteries (not included). Each lamp housing is made of impact-resistant plastic that resists fading or cracking. The lamps are lightweight and small enough to fit into a pocket. A nylon strap is attached for easy handling. The lamps are available in three configurations: longwave, shortwave, or a multi-band longwave/shortwave combination.
: Model UVL-4F includes a flashlight and a longwave UV.
Specifikationer
- Til:Feltbrug
- Beskrivelse:UV-minilampe, kortbølge, med nylonstrop, 159 × 25 × 56 mm
- Model:UVG-4
- Udgang:4 W
- Bølgelængde:254 nm
Accessories
Produktinformation
- Katalog #TilBølgelængdeTilgængelighedPrice
- Replacement shortwave UV tubeReplacement shortwave UV tube733-2062UVG-11, UVGL-25254 nmLog ind for tilgængelighed1 * 1 Items - 340,00 kr
Produktinformation
- Katalog #TilBølgelængdeTilgængelighedPrice
- Replacement UV tube, longwave, BLBReplacement UV tube, longwave, BLBUVPA34-0010-01SL-2M365 nmLog ind for tilgængelighed1 * 1 Items - 258,00 kr



