Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Digital block reactor, DRB 200

Digital block reactor, DRB 200

DRB 200-2, 30×16 mm Ø
(15 on each of the 2 blocks), 2, +37...+150 °C, ±1 °C, 250×310×145 mm, 2,8 kg
Catalog # HACHLTV0829944001
Supplier:   Hach
Digital block reactor, DRB 200
Catalog # HACHLTV0829944001
Supplier:  Hach
Digital block reactor, DRB 200
Digital block reactor, DRB 200

DRB 200-2, 30×16 mm Ø
(15 on each of the 2 blocks), 2, +37...+150 °C, ±1 °C, 250×310×145 mm, 2,8 kg

Price
22.640,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Digital block heaters which can hold one or two heating blocks, units allow cuvettes and reaction vessels to be digested at identical or different temperatures and time settings. Heating blocks enable cuvettes and reaction vessels to be digested at identical or different temperatures and time settings.

  • Pre-programmed for all standard digestions and freely programmable for user-specific digestions
  • Temperature stability
  • Excellent reproducibility
  • Simple handling, easy and safe to operate
  • Large, easily readable display and one-key operation for standard digestions

Documents

Specifications
  • Antal blokke:
    2
  • Ant. huller:
    30×16 mm Ø
    (15 on each of the 2 blocks)
  • Temperaturområde:
    +37...+150 °C
  • Vægt:
    2,8 kg
  • Seq:
    06
  • B×D×H:
    250×310×145 mm
  • Temp. stabilitet:
    ±1 °C
  • Model:
    DRB 200-2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.