Digital block reactor, DRB 200
DRB 200-1, 9×16 mm Ø
2×20 mm Ø, 1, +37...+150 °C, ±1 °C, 250×310×145 mm, 2 kg
2×20 mm Ø, 1, +37...+150 °C, ±1 °C, 250×310×145 mm, 2 kg
Catalog # HACHLTV0829930001
Supplier: Hach
Jump to:
Product Details & Documents
Digital block heaters which can hold one or two heating blocks, units allow cuvettes and reaction vessels to be digested at identical or different temperatures and time settings. Heating blocks enable cuvettes and reaction vessels to be digested at identical or different temperatures and time settings.
- Pre-programmed for all standard digestions and freely programmable for user-specific digestions
- Temperature stability
- Excellent reproducibility
- Simple handling, easy and safe to operate
- Large, easily readable display and one-key operation for standard digestions
Documents
Hach DRB200 Thermostat
Datasheet
Specifications
- Antal blokke:1
- Ant. huller:9×16 mm Ø
2×20 mm Ø - Temperaturområde:+37...+150 °C
- Vægt:2 kg
- Seq:03
- B×D×H:250×310×145 mm
- Temp. stabilitet:±1 °C
- Model:DRB 200-1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



