Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Tubular string mops, PharmaPly™ PolyCellulose™

Tubular string mops, PharmaPly™ PolyCellulose™

Mops, irradiated, PharmaPly™, 356 mm
Catalog # MICRPPM4-MM15IR
Supplier:   MICRONOVA
Tubular string mops, PharmaPly™ PolyCellulose™
Catalog # MICRPPM4-MM15IR
Supplier:  MICRONOVA
Tubular string mops, PharmaPly™ PolyCellulose™
Tubular string mops, PharmaPly™ PolyCellulose™

Mops, irradiated, PharmaPly™, 356 mm

Price
7.130,00 kr
Log in for availability
1 * 24 Items
Product Details & Documents

An extremely lightweight, tubular string mop that is ideal for covering large surface areas quickly and efficiently in controlled environments, pharmaceutical support areas, hospitals, and laboratories where stringent cleaning routines are imperative.

  • Extremely lightweight, low-linting and super absorbent
  • PolyCellulose strips — 55% polyester, 45% cellulose
  • Twisted strands for an even layer of liquid, without excessive wetting
  • Ideal for large production areas and round-the-clock cleaning cycles
  • Fully saturated mop head is one half the weight of competitive products
  • Use with MH-1 handle or QDMH-1 MicroMop adapter with SSU series handles
  • Available gamma irradiated for aseptic environments
  • Compatible with alcohol and strong disinfectants
  • Designed for single use

The Micronova PharmaPly™ PolyCellulose™ Tubular String Mop, when fully saturated, is half the weight of competitive products, making it ergonomically ideal for large production areas and round-the-clock cleaning cycles. The twisted polyester/cellulose strands allow for an even coating, without excessive wetting.

Ordering information: Components are ordered separately.

Specifications
  • Beskrivelse:
    Mops, irradiated, PharmaPly™, 356 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.