Tubular string mops, PharmaPly™ PolyCellulose™
Product Details & Documents
An extremely lightweight, tubular string mop that is ideal for covering large surface areas quickly and efficiently in controlled environments, pharmaceutical support areas, hospitals, and laboratories where stringent cleaning routines are imperative.
- Extremely lightweight, low-linting and super absorbent
- PolyCellulose strips — 55% polyester, 45% cellulose
- Twisted strands for an even layer of liquid, without excessive wetting
- Ideal for large production areas and round-the-clock cleaning cycles
- Fully saturated mop head is one half the weight of competitive products
- Use with MH-1 handle or QDMH-1 MicroMop adapter with SSU series handles
- Available gamma irradiated for aseptic environments
- Compatible with alcohol and strong disinfectants
- Designed for single use
The Micronova PharmaPly™ PolyCellulose™ Tubular String Mop, when fully saturated, is half the weight of competitive products, making it ergonomically ideal for large production areas and round-the-clock cleaning cycles. The twisted polyester/cellulose strands allow for an even coating, without excessive wetting.
Bestillingsoplysninger: Components are ordered separately.
Specifikationer
- Beskrivelse:Mops, PharmaPly™, 381 mm
- Seq:02
- Cat. No.:MICRPPM4-MM15
- Environmentally Preferable:Reduktion af affald
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



