Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Sample tube with ventilation cap

13 ml, 100 mm, 16 mm, bulk, sterile
Katalog # SARS62.515.006
Marketsource
Leverandør:   SARSTEDT
Sample tube with ventilation cap
Katalog # SARS62.515.006
Leverandør:  SARSTEDT
Marketsource
Sample tube with ventilation cap

13 ml, 100 mm, 16 mm, bulk, sterile

Price
487,71 kr
Log ind for tilgængelighed
1 * 500 Items
Product Details & Documents

PS, clear or PP, translucent.

  • PP: good temperature resistance, good chemical resistance
  • PS: highly transparent, well suited to visual measurements

Universal tubes for a wide range of applications.

Specifikationer
  • Udv.Ø:
    16 mm
  • Pakket:
    bulk
  • Version:
    sterile
  • Kapacitet:
    13 ml
  • Længde:
    100 mm