Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Multi channel data loggers for pH, conductivity and temperature

Multi channel data loggers for pH, conductivity and temperature

Til konduktivitet/TDS/°C, otte kanaler, Conductivity: 0 - 2000 mS/cm
TDS: 0 - 100 g/l, 0,5 % f.s. af områdets konduktivitet; 0,3 °C, Leitfähigkeit: 0,001 μS/cm
TDS: 0,01 mg/l
T: 0,1 °C
Katalog # CONSD292
Leverandør:   CONSORT
Multi channel data loggers for pH, conductivity and temperature
Katalog # CONSD292
Leverandør:  CONSORT
Multi channel data loggers for pH, conductivity and temperature
Multi channel data loggers for pH, conductivity and temperature

Til konduktivitet/TDS/°C, otte kanaler, Conductivity: 0 - 2000 mS/cm
TDS: 0 - 100 g/l, 0,5 % f.s. af områdets konduktivitet; 0,3 °C, Leitfähigkeit: 0,001 μS/cm
TDS: 0,01 mg/l
T: 0,1 °C

Price
8.900,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Multi-parameter data-logger is a configurable large measurement channel arrays like pH/mV/Ion, conductivity, oxygen and temperature.

  • Multichannel up to 448 measurements can be performed at the same time and simultaneous displayed on the screen
  • No interference between pH/ORP/Ion and conductivity electrodes in the same solution
  • Free data acquisition software to control, collect and store data of a D230 system
  • Data-logging can start/stop automatically or at a programmable date/time
  • All data is saved in a user defined file in CSV format
  • Graphs are generated using automatic or user defined settings
  • Password protected

The system is based upon a D230 rack and 2 different measurement modules. Both modules can be used in the D230 system so you can configure a D230 as you wish. 16 fully loaded D230 racks connected to each other the complete D230 system can measure up to 448 channels.

The software automatically detects the maximum number and type of available channels. Data is collected on-line at a programmable interval determined by the program.

Table Data is always stored in a table. Each module has its own programmable table containing an unlimited number of lines. Comments can easily be added to each line in a special information column.

Specifikationer
  • Område:
    Conductivity: 0 - 2000 mS/cm
    TDS: 0 - 100 g/l
  • Opløsning:
    Leitfähigkeit: 0,001 μS/cm
    TDS: 0,01 mg/l
    T: 0,1 °C
  • Beskrivelse:
    Til konduktivitet/TDS/°C, otte kanaler
  • Seq:
    04
  • Nøjagtighed:
    0,5 % f.s. af områdets konduktivitet; 0,3 °C
  • Spænding:
    210 - 250 V
  • Cat. No.:
    CONSD292
  • Grænseflade:
    RS232
  • B×D×H:
    480×250×130 mm
  • Vægt:
    12 kg
  • Registreringsintervaller:
    4 s - 24 h
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Module pH/MV/Ion/O2
    Module pH/MV/Ion/O2
    CONSD291
    Log ind for tilgængelighed
    1 * 1 Items - 8.900,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Hvidt frontpanel til dækning af ubrugte modulpladser
    Hvidt frontpanel til dækning af ubrugte modulpladser
    CONSD299
    Log ind for tilgængelighed
    1 * 1 Items - 433,00 kr