Cotton swabs
Swabs with applicator, Wood/cotton, 20 mm, 60 mm, -
Katalog # HERE1031318
Leverandør: HERENZ HEINZ
Gå til:
Product Details & Documents
Single cotton bud cotton swabs.
Specifikationer
- Ø:20 mm
- Steril:-
- Beskrivelse:Swabs with applicator
- Længde:60 mm
- Seq:14
- Skaft/hoved:Wood/cotton
- Håndtagsbredde:4 mm
- Cat. No.:HERE1031318
- Håndtagslængde:400 mm
- Model:HERE1031318



