Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Propper, silikone, koniske, HelixMark®

Silicone stopper, 12, 0, 25,0 mm, 54,0 mm, 64,0 mm
Catalog # 217-0665
Propper, silikone, koniske, HelixMark®
Catalog # 217-0665
Propper, silikone, koniske, HelixMark®
Propper, silikone, koniske, HelixMark®

Silicone stopper, 12, 0, 25,0 mm, 54,0 mm, 64,0 mm

Price
25.860,00 kr
Log in for availability
1 * 12 Items
Product Details & Documents

HelixMark silicone stoppers enable reliable sealing of glass tubes, vials and flasks. The stoppers are suitable for all commonly used diameters and sizes.

  • Stoppers with two holes upon request

Typical Hardness: 50 Shore

ISO 13485

 : The stoppers meet ISO 10993-1, FDA 21 CFR 177-2600 and USP Class VI requirements, EP: EP 3.1.9

 : Material certification and batch number included in every box.

 : Packaged in boxes with 12 gaskets per resealable bag.

Specifications
  • Ø bund:
    54,0 mm
  • Ø top:
    64,0 mm
  • Ant. huller:
    0
  • Beskrivelse:
    Silicone stopper
  • Højde:
    25,0 mm
  • Seq:
    14
  • Størrelse:
    12