Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Silikoneslanger, HelixMark®

9,53 mm, 3,18 mm, 15,88 mm, 15 m
Catalog # 228-1087
Silikoneslanger, HelixMark®
Catalog # 228-1087
Silikoneslanger, HelixMark®
Silikoneslanger, HelixMark®

9,53 mm, 3,18 mm, 15,88 mm, 15 m

Price
5.070,00 kr
Log in for availability
1 * 15 m
Product Details & Documents

Silicone tubing, translucent, platinum cross-linked, with very tight tolerances. All HelixMark products are manufactured in clean rooms in compliance with the requirements of the medtech and pharmaceutical industry.

  • Utilisation of platinum-cured silicone
  • Production and packaging in ISO Class 8 clean rooms
  • Sterilisable in autoclaves, with ethylene oxide and by gamma irradiation
  • Supplied with material certificate in every packaging unit
  • Seamless batch traceability

HelixMark standard silicone tubing meets the needs of a broad spectrum of medical and laboratory applications and is universally applicable for the transfer of fluids under standard requirements. The tubing is individually packed in 15 m coils. Customer-specific solutions outside the HelixMark standard product portfolio are available.

Hardness (Shore durometer A): 50

 : Materials approved in accordance with USP Class VI, ISO 10993-1, FDA 21CFR 177.2600 and EP 3.1.9.
Certified manufacturing in compliance with ISO 13485 quality standards.

 : Double packed.

Specifications
  • Rør udv.Ø:
    15,88 mm
  • Rør int.Ø:
    9,53 mm
  • Vægtykkelse:
    3,18 mm
  • Længde:
    15 m
  • Seq:
    45