Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT

PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT

Kapillær, 20,00 µm, 0,53 mm, 25 m
  VARICP6954
 :   VARIAN
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT
  VARICP6954
 :  VARIAN
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT

Kapillær, 20,00 µm, 0,53 mm, 25 m

 
11.120,00 kr
   
1 * 1 Items
 

CP-PoraPLOT Q is recommended for column switching systems that analyze polar and apolar volatile compounds.

  • Water elutes as a sharp peak and can therefore be quantified, improving productivity
  • Repeatable retention times for long-term stability that enhances efficiency

CP-PoraPLOT Q-HT is the high temperature version of CP-PoraPLOT Q, offering the same benefits but operating up to 290 °C.

 
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    20,00 µm
  • Ø indv.:
    0,53 mm
  • Længde:
    25 m
  • Seq:
    13