Erlenmeyer flasks, graduated, with screw cap
2000 ml, 260 mm, 158 mm, GL 45
Katalog # BELC2515-02000
Marketsource
Leverandør: BELLCO GLASS
Erlenmeyer flasks, graduated, with screw cap
Katalog # BELC2515-02000
Leverandør: BELLCO GLASS
Marketsource
Gå til:
Product Details & Documents
These flasks are made of borosilicate type 1, class A with 45 mm PP screw caps and pouring rings.
- Provides flexible, secure seal without a liner
- Graduated to approximate volumes
- Ideal for all cell culture and media storage purposes
Specifikationer
- Udv.Ø:158 mm
- Gevind:GL 45
- Kapacitet:2000 ml
- Højde:260 mm



