Capillary columns, CP-Select 624 CB
Kapillær, CP-Select 624 CB, 3,00 µm, 0,53 mm, 30 m
Katalog # VARICP7416I5
Leverandør: VARIAN
Gå til:
Product Details & Documents
The CP-Select 624 CB is a highly reproducible version of the popular 624 phase and has 2-3 times lower bleed than conventional columns.
- Guaranteed for EPA volatiles with methods 524.2, 624 and 8015 for maximum confidence
- Excellent peak shape for polar and basic compounds for accurate results
- Specified by Pharmacopoeia Method V.3.3.9 for residual solvent analysis, providing compliancy
The Select 624 CB, a 6% cyanopropylphenyl, 94% dimethylsiloxane phase is synthesized and fully characterized to ensure maximum column-to-column reproducibility.
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:3,00 µm
- Ø indv.:0,53 mm
- Længde:30 m
- Seq:05
- Fase:CP-Select 624 CB
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



