Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT

PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT

Kapillær, 20,00 µm, 0,53 mm, 25 m
Katalog # VARICP7554I5
Leverandør:   VARIAN
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT
Katalog # VARICP7554I5
Leverandør:  VARIAN
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT

Kapillær, 20,00 µm, 0,53 mm, 25 m

Price
10.180,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

CP-PoraPLOT Q is recommended for column switching systems that analyze polar and apolar volatile compounds.

  • Water elutes as a sharp peak and can therefore be quantified, improving productivity
  • Repeatable retention times for long-term stability that enhances efficiency

CP-PoraPLOT Q-HT is the high temperature version of CP-PoraPLOT Q, offering the same benefits but operating up to 290 °C.

Specifikationer
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    20,00 µm
  • Ø indv.:
    0,53 mm
  • Længde:
    25 m
  • Seq:
    09
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.