Solid phase extraction cartridges, Bond Elut™ SAX
LRC-patroner, SAX, 60 Å, 120 µm, 10 ml, 500 mg
Katalog # VARI14113043
Leverandør: VARIAN
Gå til:
Product Details & Documents
Bond Elut™ SAX is a strong anion exchange sorbent ideally suited for the extraction of compounds such as carboxylic acids, which may not retain effectively on weak anion exchange sorbents. The sorbent is supplied in the chloride counter ion form. You can modify the selectivity of the phase by replacing the chloride ion with other anions, such as acetate and hydroxide.
- Retains compounds that elute from weak anion exchange sorbents
- Selectivity can be user-modified for increased flexibility
- Minimal non-polar interactions
Specifikationer
- Partikelstørrelse:120 µm
- Porestørrelse:60 Å
- Kapacitet:10 ml
- Beskrivelse:LRC-patroner
- Seq:04
- Lejevægt:500 mg
- Fase:SAX
- Cat. No.:VARI14113043
- Endcapped:Ingen
- Kulstofbelastning:7,5%
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



