HPLC columns, MonoChrom® C18
Analytisk, C18, 110 Å, 3 µm, 3,00 mm, 150 mm
VARIA0400150X030
: VARIAN
MonoChrom® columns are ideal for separation of organic amines, organic acids, amphoteric compounds and neutral compounds. Advanced silica production and silane bonding techniques allow for the production of material with exceptional base-deactivated characteristics.
- Kolonne form:Analytisk
- Ø indv.:3,00 mm
- Partikelstørrelse:3 µm
- Porestørrelse:110 Å
- Længde:150 mm
- Seq:05
- Fase:C18



