HPLC columns, MonoChrom® C18
Analytisk, C18, 110 Å, 3 µm, 2,00 mm, 100 mm
Katalog # VARIA0400100X020
Leverandør: VARIAN
Gå til:
Product Details & Documents
MonoChrom® columns are ideal for separation of organic amines, organic acids, amphoteric compounds and neutral compounds. Advanced silica production and silane bonding techniques allow for the production of material with exceptional base-deactivated characteristics.
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:2,00 mm
- Partikelstørrelse:3 µm
- Porestørrelse:110 Å
- Længde:100 mm
- Fase:C18
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



