Reaction vessels, cylindrical
20000 ml, laboratory flange LF 150, 250 mm, 630 mm
Katalog # LENZ06000494
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass, clear, with round bottom.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With easily readable graduation and laboratory flat flange (LF) with groove.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifikationer
- Udv.Ø:250 mm
- med:laboratory flange LF 150
- Kapacitet:20000 ml
- Højde:630 mm
- Seq:16



