Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Liebig-kondenser med standardslib

Liebig-kondenser med standardslib

250 mm, 19/26 NS, 19/26 NS
Katalog # 201-1170
Leverandør:   Lenz Laborglas
Liebig-kondenser med standardslib
Katalog # 201-1170
Leverandør:  Lenz Laborglas
Liebig-kondenser med standardslib
Liebig-kondenser med standardslib

250 mm, 19/26 NS, 19/26 NS

Price
494,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate 3.3 glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For condensing vapours, with fused mantle, cone and socket. Water supplied through plastic connectors with 8 mm external diameter and GL 14 threaded joints.

DIN 12576

Certifications: DIN 12576.

Documents

Specifikationer
  • Konusstr.:
    19/26 NS
  • Kondenserlængde:
    250 mm
  • Kappestr.:
    19/26 NS
  • Seq:
    04
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.