Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR®, Cryobokse

VWR®, Cryobokse

White box with red grid, 5×5, Cryotubes 1 - 2 ml, 76×76×52 mm
Katalog # 479-0472
Leverandør:   VWR Collection
VWR®, Cryobokse
Katalog # 479-0472
Leverandør:  VWR Collection
VWR®, Cryobokse
VWR®, Cryobokse

White box with red grid, 5×5, Cryotubes 1 - 2 ml, 76×76×52 mm

Price
539,00 kr
Log ind for tilgængelighed
1 * 8 Items
Product Details & Documents

Made of extra strong polycarbonate.

  • Writing surface has numbered squares for easy sample identification
  • Stackable
  • Vials readily visible through transparent cover
  • Cover and base are keyed to prevent misalignment
  • Drain holes under base
  • Writing surface for identifying base and/or cover
  • Numeric identification of each vial
  • Air vents minimise condensation

Transparent cover allows the user to see the contents of the box, and is keyed to the base to prevent misalignment. Printed with a series of squares (numbered from 1 to 25, 1 to 42, 1 to 81, or 1 to 100), surface accepts writing with markers, facilitating inventory control. Can be used from –196 to +121 °C.

A unique colour coding system uses coloured plastic grids to separate the cover from the base on the 25-, 42- and 81-place boxes. Those made to accept 100 tubes have a coloured base instead of a grid.

Specifikationer
  • Rum:
    5×5
  • Til:
    Cryotubes 1 - 2 ml
  • B×D×H udv.:
    76×76×52 mm
  • Beskrivelse:
    White box with red grid
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.