Beakers, low form, LDPE
500 ml, 108 mm, 70 mm
Katalog # DELT242805
Leverandør: DELTALAB
Gå til:
Product Details & Documents
LDPE, translucent.
- Good chemical resistance
- Good temperature resistance
- 1000 ml beaker comes with lid in one bag
For use with liquid and solid samples.
Specifikationer
- Udv.Ø:70 mm
- Kapacitet:500 ml
- Højde:108 mm
- Seq:03
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



