Beakers, low form, LDPE
100 ml, 58 mm, 40 mm
Katalog # DELT242802
Leverandør: DELTALAB
Gå til:
Product Details & Documents
LDPE, translucent.
- Good chemical resistance
- Good temperature resistance
- 1000 ml beaker comes with lid in one bag
For use with liquid and solid samples.
Specifikationer
- Udv.Ø:40 mm
- Kapacitet:100 ml
- Højde:58 mm
- Seq:01
- Cat. No.:DELT242802
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



