Capillary columns, Rtx®-624
Rtx-624 cap column with 127 mm cage for HP 6850, Kapillær, Rtx®-624, 1,40 µm, 0,25 mm, 30 m
REST10968-6850
: Restek
Application-specific columns for volatile organic pollutants. Recommended in U.S. EPA methods for volatile organic pollutants.
Low to midpolarity phase; Crossbond® 6% cyanopropylphenyl/94% dimethyl polysiloxane
Temperature range: –20 to 240 °C
Suitable replacement for: DB-1301, DB-624, VF-1301 ms, VF-624 ms, CP-1301, ZB-624. Equivalent to USP G43 phase.
- Kolonne form:Kapillær
- Filmtykkelse:1,40 µm
- Ø indv.:0,25 mm
- Beskrivelse:Rtx-624 cap column with 127 mm cage for HP 6850
- Længde:30 m
- Seq:17
- Fase:Rtx®-624



