Order Entry
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, Stabilwax®

Capillary columns, Stabilwax®

Stabilwax cap column, Kapillær, 1,00 µm, 0,32 mm, 10 m; 20 m
Katalog # REST10654-102
Leverandør:   Restek
Capillary columns, Stabilwax®
Katalog # REST10654-102
Leverandør:  Restek
Capillary columns, Stabilwax®
Capillary columns, Stabilwax®

Stabilwax cap column, Kapillær, 1,00 µm, 0,32 mm, 10 m; 20 m

Price
9.760,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

General purpose columns for FAMEs, flavor compounds, essential oils, solvents, xylene isomers and US EPA Method 603 (acrolein/acrylonitrile).

Polar phase; Crossbond® Carbowax® polyethylene glycol

Temperature range: 40 to 250 °C

Equivalent to USP G14, G15, G16, G20, and G39 phases.

Specifikationer
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    1,00 µm
  • Ø indv.:
    0,32 mm
  • Beskrivelse:
    Stabilwax cap column
  • Længde:
    10 m; 20 m
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.