Fittings, secure-fit
Secure-fit fittings, 0,178 mm I-Ø, Rustfrit stål, 300 mm
Katalog # REST25188
Leverandør: Restek
Gå til:
Product Details & Documents
Secure-Fit provides a good connection between HPLC components for trouble-free chromatography.
- Consistent, leak-free seal
- Eliminates the excess dead volume
Internal spring mechanism holds the capillary tubing at the proper depth in the female fitting. This seal is maintained while the nut is finger tightened.
Specifikationer
- Beskrivelse:Secure-fit fittings, 0,178 mm I-Ø
- Længde:300 mm
- Materiale:Rustfrit stål
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



