Lab organisers
Book holder, I.Ø 38 mm (large), 114×152×44,5 mm
Katalog # REST25152
Leverandør: Restek
Gå til:
Product Details & Documents
These organisers are designed to hold lab supplies.
Please note: Accessories and supplies in photograph are not included.
Specifikationer
- Beskrivelse:Book holder, I.Ø 38 mm (large), 114×152×44,5 mm
- Seq:06
- Cat. No.:REST25152
- Dispenser type:Bænk top



