Lab organisers
Book holder, I.Ø 19 mm (small), 114×152×31,8 mm
Catalog # REST25151
Supplier: Restek
Jump to:
Product Details & Documents
These organisers are designed to hold lab supplies.
Please note: Accessories and supplies in photograph are not included.
Specifications
- Beskrivelse:Book holder, I.Ø 19 mm (small), 114×152×31,8 mm
- Seq:05
- Cat. No.:REST25151
- Dispenser type:Bænk top
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



