Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Empty chromatography columns

Empty chromatography columns

HPLC column assembly, Analytisk, 4,60 mm, 250 mm, 6,35 mm
Katalog # REST25135
Leverandør:   Restek
Empty chromatography columns
Katalog # REST25135
Leverandør:  Restek
Empty chromatography columns
Empty chromatography columns

HPLC column assembly, Analytisk, 4,60 mm, 250 mm, 6,35 mm

Price
948,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

This 316 stainless steel tubings are complete with end-fittings, frits, nuts and ferrules which are preassembled. And the internal 1,6 mm seats are compatible with Valco® and parker fittings.

Specifikationer
  • Kolonne form:
    Analytisk
  • Udv.Ø:
    6,35 mm
  • Ø indv.:
    4,60 mm
  • Beskrivelse:
    HPLC column assembly
  • Længde:
    250 mm
  • Seq:
    18
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.