Empty chromatography columns
HPLC column assembly, Analytisk, 3,20 mm, 50 mm, 6,35 mm
Katalog # REST25125
Leverandør: Restek
Gå til:
Product Details & Documents
This 316 stainless steel tubings are complete with end-fittings, frits, nuts and ferrules which are preassembled. And the internal 1,6 mm seats are compatible with Valco® and parker fittings.
Specifikationer
- Kolonne form:Analytisk
- Udv.Ø:6,35 mm
- Ø indv.:3,20 mm
- Beskrivelse:HPLC column assembly
- Længde:50 mm
- Seq:08



