Empty chromatography columns
HPLC column assembly, Analytisk, 3,20 mm, 30 mm, 6,35 mm
Katalog # REST25124
Leverandør: Restek
Gå til:
Product Details & Documents
This 316 stainless steel tubings are complete with end-fittings, frits, nuts and ferrules which are preassembled. And the internal 1,6 mm seats are compatible with Valco® and parker fittings.
Specifikationer
- Kolonne form:Analytisk
- Udv.Ø:6,35 mm
- Ø indv.:3,20 mm
- Beskrivelse:HPLC column assembly
- Længde:30 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



