Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Empty chromatography columns

HPLC column assembly, Analytisk, 2,10 mm, 250 mm, 6,35 mm
Katalog # REST25123
Leverandør:   Restek
Empty chromatography columns
Katalog # REST25123
Leverandør:  Restek
Empty chromatography columns
Empty chromatography columns

HPLC column assembly, Analytisk, 2,10 mm, 250 mm, 6,35 mm

Price
1.020,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

This 316 stainless steel tubings are complete with end-fittings, frits, nuts and ferrules which are preassembled. And the internal 1,6 mm seats are compatible with Valco® and parker fittings.

Specifikationer
  • Kolonne form:
    Analytisk
  • Udv.Ø:
    6,35 mm
  • Ø indv.:
    2,10 mm
  • Beskrivelse:
    HPLC column assembly
  • Længde:
    250 mm
  • Seq:
    06