Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Inserts for screw neck vials

Inserts for screw neck vials

Without spring, 0,10 ml, PP, No
Katalog # REST24511
Leverandør:   Restek
Inserts for screw neck vials
Katalog # REST24511
Leverandør:  Restek
Inserts for screw neck vials
Inserts for screw neck vials

Without spring, 0,10 ml, PP, No

Price
269,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

These inserts can be used with 2 ml, 8 mm screw neck vials.

Specifikationer
  • Kasket inkluderet:
    No
  • Kapacitet:
    0,10 ml
  • Beskrivelse:
    Without spring
  • Materiale:
    PP