Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Inserts for screw neck vials

Inserts for screw neck vials

With flat bottom, 0,25 ml, Glas, No
Katalog # REST24510
Leverandør:   Restek
Inserts for screw neck vials
Katalog # REST24510
Leverandør:  Restek
Inserts for screw neck vials
Inserts for screw neck vials

With flat bottom, 0,25 ml, Glas, No

Price
1.530,00 kr
Log ind for tilgængelighed
1 * 1.000 Items
Product Details & Documents

These inserts can be used with 2 ml, 8 mm screw neck vials.

Specifikationer
  • Kasket inkluderet:
    No
  • Kapacitet:
    0,25 ml
  • Beskrivelse:
    With flat bottom
  • Materiale:
    Glas