Inserts for screw neck vials
With PP bottom spring, 0,10 ml, Glas, No
Katalog # REST24508
Leverandør: Restek
Gå til:
Product Details & Documents
These inserts can be used with 2 ml, 8 mm screw neck vials.
Specifikationer
- Kasket inkluderet:No
- Kapacitet:0,10 ml
- Beskrivelse:With PP bottom spring
- Materiale:Glas



