Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Miniature air sampling canisters

Miniature air sampling canisters

Miniature canister with siltek® treated diaphragm valve, 1000 ml
Katalog # REST24199
Leverandør:   Restek
Miniature air sampling canisters
Katalog # REST24199
Leverandør:  Restek
Miniature air sampling canisters
Miniature air sampling canisters

Miniature canister with siltek® treated diaphragm valve, 1000 ml

Price
Spørg for pris
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These small canisters are designed for controlled sampling, as an alternative to tube and pump samplers.

  • Treated/electropolished stainless steel
  • Equipped with quick-connect fitting for sampling and analysis instruments
  • Canister with about 1000 cc suitable for sampling volatile organic compounds in air

Suitable for indoor air, personal, emergency response, or soil gas sampling.

Caution: NOTE: Suitable for low pressure application. Should not exceed 40 psig (2,75 bar).

Specifikationer
  • Beskrivelse:
    Miniature canister with siltek® treated diaphragm valve, 1000 ml
  • Seq:
    208
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.