Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Miniature air sampling canisters

Miniature air sampling canisters

Miniature canister with metal-seated diaphragm valve, 1000 ml
Katalog # REST24198
Leverandør:   Restek
Miniature air sampling canisters
Katalog # REST24198
Leverandør:  Restek
Miniature air sampling canisters
Miniature air sampling canisters

Miniature canister with metal-seated diaphragm valve, 1000 ml

Price
Spørg for pris
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These small canisters are designed for controlled sampling, as an alternative to tube and pump samplers.

  • Treated/electropolished stainless steel
  • Equipped with quick-connect fitting for sampling and analysis instruments
  • Canister with about 1000 cc suitable for sampling volatile organic compounds in air

Suitable for indoor air, personal, emergency response, or soil gas sampling.

Caution: NOTE: Suitable for low pressure application. Should not exceed 40 psig (2,75 bar).

Specifikationer
  • Beskrivelse:
    Miniature canister with metal-seated diaphragm valve, 1000 ml
  • Seq:
    207