Miniature air sampling canisters
Miniature canister, 1000 ml
Katalog # REST24195
Leverandør: Restek
Gå til:
Product Details & Documents
These small canisters are designed for controlled sampling, as an alternative to tube and pump samplers.
- Treated/electropolished stainless steel
- Equipped with quick-connect fitting for sampling and analysis instruments
- Canister with about 1000 cc suitable for sampling volatile organic compounds in air
Suitable for indoor air, personal, emergency response, or soil gas sampling.
Caution: NOTE: Suitable for low pressure application. Should not exceed 40 psig (2,75 bar).
Specifikationer
- Beskrivelse:Miniature canister, 1000 ml
- Seq:205
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



