Inserts for screw neck vials
With PP bottom spring, 0,10 ml, Glas, No
Katalog # REST21775
Leverandør: Restek
Gå til:
Product Details & Documents
These inserts can be used with 2 ml, 8 mm screw neck vials.
Specifikationer
- Kasket inkluderet:No
- Kapacitet:0,10 ml
- Beskrivelse:With PP bottom spring
- Materiale:Glas
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



