Capillary columns, Rtx®-624
Rtx-624 cap column with 127 mm cage for HP 6850, Kapillær, Rtx®-624, 1,00 µm, 0,18 mm, 20 m
Katalog # REST40924-6850
Leverandør: Restek
Gå til:
Product Details & Documents
Application-specific columns for volatile organic pollutants. Recommended in U.S. EPA methods for volatile organic pollutants.
Low to midpolarity phase; Crossbond® 6% cyanopropylphenyl/94% dimethyl polysiloxane
Temperature range: –20 to 240 °C
Suitable replacement for: DB-1301, DB-624, VF-1301 ms, VF-624 ms, CP-1301, ZB-624. Equivalent to USP G43 phase.
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:1,00 µm
- Ø indv.:0,18 mm
- Beskrivelse:Rtx-624 cap column with 127 mm cage for HP 6850
- Længde:20 m
- Seq:16
- Fase:Rtx®-624



