Accessories for Storage Boxes
Rumdeler, kort, uden rum, til A4-størrelse, 60 mm høj, 56 mm, 71 mm
Katalog # 216-0677
Leverandør: HOFSTATTER EBBESEN
Gå til:
Product Details & Documents
Specifikationer
- Beskrivelse:Rumdeler, kort, uden rum, til A4-størrelse, 60 mm høj
- Højde:56 mm
- Længde:71 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



