Accessories for Storage Boxes
Rumdeler med 7 rum, til A5-størrelse, 40 mm høj, 41 mm, 219 mm
Katalog # 216-0659
Leverandør: HOFSTATTER EBBESEN
Gå til:
Product Details & Documents
Specifikationer
- Beskrivelse:Rumdeler med 7 rum, til A5-størrelse, 40 mm høj
- Højde:41 mm
- Længde:219 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



