Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Accessories for Storage Boxes

Accessories for Storage Boxes

Rumdeler, lang, uden rum, til A4-størrelse, 60 mm høj, 56 mm, 304 mm
Katalog # 216-0663
Leverandør:   HOFSTATTER EBBESEN
Accessories for Storage Boxes
Katalog # 216-0663
Leverandør:  HOFSTATTER EBBESEN
Accessories for Storage Boxes

Rumdeler, lang, uden rum, til A4-størrelse, 60 mm høj, 56 mm, 304 mm

Price
50,50 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents
Specifikationer
  • Beskrivelse:
    Rumdeler, lang, uden rum, til A4-størrelse, 60 mm høj
  • Højde:
    56 mm
  • Længde:
    304 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.