Accessories for Storage Boxes
Låg, PS, klar, til A5-størrelse, 178 mm, 12 mm, 228 mm
Katalog # 216-0681
Leverandør: HOFSTATTER EBBESEN
Gå til:
Product Details & Documents
Specifikationer
- Bredde:178 mm
- Beskrivelse:Låg, PS, klar, til A5-størrelse
- Højde:12 mm
- Længde:228 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



