Cleaning brushes, Rotilabo®
Cleaning brush, horse hair bristles, Horse hair, 120 mm, 60 mm, 480 mm
Katalog # ROTH1850.1
Marketsource
Leverandør: Roth Carl
Gå til:
Product Details & Documents
Cleaning brushes for lab equipment.
Specifikationer
- Børstemateriale:Horse hair
- Børstehoved Ø:60 mm
- Beskrivelse:Cleaning brush, horse hair bristles
- Samlet længde:480 mm
- Børstehovedets længde:120 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



