Cleaning brushes, Rotilabo®
Cleaning brush, hog bristles, Hog bristle, 100 mm, 18 mm, Wire, 500 mm
Katalog # ROTH1202.1
Marketsource
Leverandør: Roth Carl
Gå til:
Product Details & Documents
Cleaning brushes for lab equipment.
Specifikationer
- Børstemateriale:Hog bristle
- Børstehoved Ø:18 mm
- Handle material:Wire
- Beskrivelse:Cleaning brush, hog bristles
- Samlet længde:500 mm
- Børstehovedets længde:100 mm



