Funnels with short stem
125 mm, 12 mm, 100 mm
Catalog # ROTH0586.1
Marketsource
Supplier: Roth Carl
Jump to:
Product Details & Documents
Funnels, made of natural coloured HDPE, with smooth surface.
With lifting eye and 4 ventilation ribs (except ROTH0583.1).
: ROTHA828.1 is delivered with sieve Ø 50 mm, mesh size 0,4 mm.
Specifications
- Tragt udv. Ø:100 mm
- Længde:125 mm
- Seq:04
- Stilk udv. Ø:12 mm



